- Chipping Hammer
features
- Same specifications as "A" series, but with a heavy duty front end featuring a threaded barrel and rubber buffered retainer
- Strong forged steel throttle handle for durability
- Plated piston for reduced wear and extended life
- Barrel is threaded for use with threaded retainers
- Long nozzle section for long life
| Air Consumption [Max] | 28 ft3/min |
| Type | Chipping/Scaling Hammer |
| Length | 16 3/8 in |
| Control Type | On/Off - Outside Trigger |
| Bit/Blade Mounting Type | .680 in Round Nozzle |
| Hose Size | 0.5 in |
| Cycle Rate | 2300 blows/min |
| Handle Type | Swan Neck |
| Pressure | 90 psi |
| Inlet Size | 3/8 in |
| Weight | 17.35 LB |
| EAN or UPC | 663023014708 |

