- 1/2" Drive
- 19.2 V
- 2200 ipm
- 360 ft/lbs Cordless Impact Wrench w/Battery
- Charger and Tool Bag
features
- Provides great power-to-weight with 360 fl lb max reverse torque
- Starter packs simplify process of beginning IQv tool collection
- Compatible with all IQv batteries, allowing user to purchase additional tools or batteries without having to purchase more chargers
- Li-Ion batteries offer improved run time at lower weight
options
- Individual tools, batteries, chargers, and accessories are available for purchase through Ingersoll Rand's IQv Choice program – offering an easy, cost-effective way to expand or upgrade user's IQv tool collection later
| Torque | 360 ft lb |
| Cordless | Yes |
| Drive Size | 1/2 in |
| RPM [Max] | 1650 rpm |
| Voltage Rating | 19.2 V |
| Impacts Per Minute | 2200 ipm |
| Weight | 16.25 LB |
-
Eco-Friendly


