- 1/2" Drive Size
- 3000 IPM
- 360 ft/lbs Torque
- 19.2VDC Volt Cordless Impact Wrench w/Pistol Grip
description
- The most powerful and durable cordless impacts in their class. Patent pending IQv technology provides maximum performance, durability and battery life.
applications
- Ideal for mobile service, automotive, tire lane, off-highway, industrial facilities maintenance and production applications
features
- Less than 6.2 lb with Li-Ion battery
- Engineered composite housing with patent-pending metal subframe for unbreakable strength
- All-metal hammercase and housing ring for ultimate durability
| Torque [Max] | 360 ft lb |
| Cordless | Yes |
| Drive Size | 1/2 in |
| Impacts Per Minute | 1650 ipm |
| RPM [Max] | 2200 rpm |
| Voltage Rating | 19.2 V |
| Weight | 4.8 LB |
| EAN or UPC | 663023034225 |
| NSN Number | 6515-01-459-6432 |
-
No Air Shipping


