- Chipping Hammer
- 0.58" Hex Shank Size
- 1,725 blows/min
- 3" Stroke
- 1.13" Bore Diameter
features
- Heavy-duty front end featuring a threaded barrel and rubber buffered retainer for increased steel and retainer life
- Renowned for its valve life and handle durability, this classic tool is widely used throughout industry and construction
- Ideal for light demolition work, bridge decking, concrete surface preparation, metal removal, form stripping and many other applications
- Grooved barrel, lock spring retainer
- Swan neck handle
- Outside trigger
- Time-tested valve durability
- Replaceable piston
- Long nozzle for extra life
- Threaded barrel and rubber buffered retainer
| Handle Type | Swan Neck |
| Shank Diameter | 0.58 in |
| Control Type | Trigger |
| Inlet Size | 3/8 in NPT |
| Air Consumption | 29 ft3/min |
| Blows/Impacts Per Minute | 1725 blows/min |
| Shank Type | Hex |
| Length | 18 1/4 in |
| Hose Size | 0.5 in |
| Retainer Type | Rubber Buffered |
| Weight | 18.6 LB |
| EAN or UPC | 663023014715 |

