- Pneumatic Style
- 1480 Blows/Minute
- 4 in Stroke Length
description
- As the strongest chipping hammers in the Ingersoll Rand lineup, the W Series chipping hammers are ready to take on even the toughest of jobs.
features
- Power: With a die cast aluminum housing and a swan neck handle, these tools are as ergonomic as they are powerful and have an excellent power-to-weight ratio, making handling a breeze.
- Durability: These hammers have a heavy duty front end featuring a threaded barrel and rubber buffered retainer for increased steel and retainer life, to last you a long time. Comes with a 1-year warranty.
| Retainer Type | Threaded Barrel with Rubber Buffered |
| Stroke Length | 4 in |
| Housing Material | Aluminum |
| Shank Size | 0.58 in |
| Shank Type | Hex |
| Air Inlet | 3/8 in NPT |
| Actuation | Outside Trigger |
| Air Consumption @ Load | 29 cfm, 821 lpm |
| Style | Pneumatic |
| Blows/Minute | 1480 |
| Hose Size [Min] | 1/2 in |
| Handle Type | Swan Neck |
| Air Pressure | 90 psi |
| Power Source | Air |
| Warranty | 1 Year |
| Weight | 19.25 LB |
| EAN or UPC | 663023014739 |

