- Impact Wrench
- 3/8 " Drive Size
- 20 Volt
- 2,900 blows/min
- 135.0 ft lb Max Torque
features
- All metal drive train and hammer mechanism, optimized for maximum power and efficiency
- Lightweight, balanced, ergonomic handle with patent pending rubber over molded grip, which minimizes vibration, reduces fatigue and enhances user comfort during extended use
- Patented steel reinforced frame protects against breakage
- Tough housing protects against fluids, chemicals and repeated drops
- Compact and durable motor delivers optimal performance and long life
- Compact size – 6.6" from tip to tail allows for greater accessibility and versatility
- Compatibility with IQV20 Series™ batteries – Easy-to-use battery interface makes changing the battery quick and simple
| Manufacturer Name | Ingersoll-Rand |
| Cordless | Yes |
| Battery Type | Lithium Ion |
| Torque [Max] | 135 ft lb |
| Power Source | Rechargeable Lithium Ion Battery |
| Torque [Min] | 25 ft lb |
| Length | 6.600 in |
| Voltage Rating | 20 V |
| Drive Size | 3/8" |
| Socket Drive Size | 3/8 in |
| Tool Wt. | 3.2 lb |
| Blows/Impacts Per Minute | 2900 blows/min |
| Control Type | Trigger |
| Battery Included | Yes |
| No. of Pieces | 6 |
| RPM [Max] | 1700 rpm |
| Weight | 11.3 LB |
| EAN or UPC | 663024006382 |

