- Impact Wrench
- 3100 Impacts Per Minute
- 3/8 in Square Drive With Square Hog Ring Retainer
- 295 ft lb Torque
- 2.5 Li-ion Battery
| Voltage Type | DC Voltage |
| Voltage Rating | 20 V |
| Battery Included | Yes |
| Socket Retention | Square Hog Ring |
| Battery Capacity (Amp-Hrs) | 2.5 |
| Length | 6 1/2 in |
| Socket Drive Size | 3/8 in |
| Handle Type | Pistol Grip |
| Blows/Impacts Per Minute | 3100 blows/min |
| Drive Type | Square |
| Retainer Type | Square Hog Ring |
| Power Source | Battery |
| Cordless | Yes |
| Torque [Max] | 295 ft lb |
| Control Type | Trigger |
| Drive Size | 3/8 in |
| Impacts Per Minute | 3100 ipm |
| Battery Type | Li-Ion |
| Weight | 0.0 LB |

