- Impact Wrench
- 3300 Impacts Per Minute
- 1/2 in Square Drive With Square Hog Ring Retainer
- 365 ft lb Torque
- 5.0 Li-ion Battery
| Blows/Impacts Per Minute | 3300 blows/min |
| Torque [Max] | 365 ft lb |
| Battery Included | Yes |
| Cordless | Yes |
| Retainer Type | Square Hog Ring |
| Length | 6.700 in |
| Drive Type | Square |
| Voltage Type | DC Voltage |
| Handle Type | Pistol Grip |
| Control Type | Trigger |
| Impacts Per Minute | 3300 ipm |
| Power Source | Battery |
| Drive Size | 1/2 in |
| Battery Capacity (Amp-Hrs) | 5 |
| Voltage Rating | 20 V |
| Socket Drive Size | 1/2 in |
| Battery Type | Li-Ion |
| Socket Retention | Square Hog Ring |
| Weight | 0.0 LB |

