Skip to content Skip to navigation menu
3/8 in 20 V 180 ft-lb Right Angle Cordless Impact Wrench 4 Battery Kit

W5330-K22

3/8 in 20 V 180 ft-lb Right Angle Cordless Impact Wrench 4 Battery Kit
Item #112970646
  • Cordless Type
  • 180 ft-lb Torque
  • Right Angle Handle Type
3/8 in 20 V 180 ft-lb Right Angle Cordless Impact Wrench 4 Battery Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cordless Type
  • 180 ft-lb Torque
  • Right Angle Handle Type

description

  • The 20V Right Angle Impact Wrench’s right angle design and reactionless torque will spare your knuckles while getting those hard-to-reach jobs done.

features

  • Power: 180 ft-lbs. of reactionless torque in a slim, lightweight design offering the reach of a ratchet and the power of an impact.
  • Durability: Designed with a steel-lined aluminum hammer case, fully-serviceable head and a super tough nylon housing, making it ready for every 6-ft. drop or shop fluid that comes its way.
  • Control: The W5330 flies through bolts at speeds of 0-1850 rpm instantly. With the variable speed trigger and a conveniently located forward-reverse switch, you can keep one hand on the trigger and let the tool do the rest.
  • Access: With a head only 2.2" in height and our patent-pending Inline™ battery, the W5330 goes places other impact wrenches only dream of.
  • Optimized for the vehicle repair industry, fleet maintenance, body shops, general industrial use, and MRO.
  • Includes: W5330 3/8" Impact Wrench, (2) BL2012 20V 2.5Ah Batteries, BC1121 Universal Li-ion Battery Charger, Case
Drive Type Square
Housing Material Impact and Chemical-Resistant Composite
Sound Pressure 90 Db(A), 101 Db(A)
Torque [Max] 180 ft-lb, 245 nm
Actuation Trigger
Blows/Minute 3000
Wireless Tool Tracking No Wireless Functionality
Built-in Light No
Voltage 20 V
Retainer Type Friction Ring
Type Cordless
Warranty 1 Year Tool, 2 Years Battery, 3 Years Charger
Handle Type Right Angle
Drive Size 3/8 in
Free Speed [Max] 1850 rpm
Weight 12.56 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison