- Impact Wrench
| Retainer Type | Friction Ring |
| Voltage Rating | 20 VDC |
| Charger Included | Yes |
| Family Name | Impact Wrench |
| Power Source | Cordless |
| Breakaway Torque | 170 ft-lb |
| Impacts Per Minute | 3000 |
| Brushless Motor | No |
| Housing Material | Aluminum, Steel |
| Maximum Torque | 180 ft-lb |
| Fastening Torque | 170 ft-lb |
| Drive Size | 1/2 sq in |
| Standard | CSA Certified, UL Listed |
| Length | 2 1/8 in |
| Handle Type | Right Angle |
| Drive Type | Standard |
| Case Included | Yes |
| Impact Rated | Yes |
| Weight | 0.0 LB |

