- Impact Wrench
| Drive Size | 1/2 sq in |
| Length | 10 3/4 in |
| Impacts Per Minute | 2300 |
| Breakaway Torque | 780 ft-lb |
| Charger Included | Yes |
| Voltage Rating | 20 VDC |
| Case Included | Yes |
| Standard | CSA Certified, UL Listed |
| Brushless Motor | No |
| Drive Type | Standard |
| Retainer Type | Friction Ring |
| Fastening Torque | 780 ft-lb |
| Impact Rated | Yes |
| Family Name | Impact Wrench |
| Housing Material | Aluminum, Steel |
| Maximum Torque | 780 ft-lb |
| Handle Type | Pistol Grip |
| Power Source | Cordless |
| Weight | 0.0 LB |

