- Impact Wrench
features
- Comparable to the best 1/2" air impacts in tough applications
- Steel-lined aluminum hammer case designed to be strong and lightweight for maximum protection of the internal components
- Patent-pending metal reinforced housing
- ready to work even after repeated drops
- Best-in-class power-to-weight ratio
- Best-in-class short length - 9.4" from tip to tail
includes
- (1) W7150 Impactool™
| Cordless | Yes |
| Battery Included | No |
| Drive Size | 1/2 in |
| Torque [Max] | 1100 ft lb |
| Handle Type | Soft Grip |
| RPM [Max] | 1900 rpm |
| Torque [Min] | 50 ft lb |
| Series | W7100 Series 1/2" Impact Wrench |
| Length | 9.400 in |
| Impacts Per Minute | 2300 ipm |
| Power Source | Rechargable Battery |
| Voltage Rating | 20 V |
| Control Type | Variable Speed Trigger |
| Battery Type | Lithium Ion (Rechargeable) |
| Weight | 6.2 LB |
| EAN or UPC | 663024005330 |

