- 1/2 in Drive Size
- 0 to 1900 rpm Free Speed
- Cordless
description
- The W7152 is the most powerful ½” cordless impact wrench in its class. Delivering 1500 ft-lbs of nut-busting torque and utilizing the IQV® Intelligent Control System, the W7152 can go from MAX torque to “hand tight” in no time.
features
- POWER: Powerful brushless motor and impact mechanism are finely tuned for best in class power-to-weight ratio.
- CONTROL: Includes the IQV® Power Control System with 4 modes: Full Power, Half Power, Wrench Tight, and Hand Tight. From axle nuts to oil pans, flange bolts to pre-torque joints there’s no need to switch tools.
- DURABLE: Patented steel reinforced frame and impact-and-chemical resistant housing protects the W7152 from every day abuse. The IQV® brushless motor delivers more power and efficiency than a brushed motor, providing longer tool life.
- ACCESS: 8.1” short tip-to-tail design and 360⁰ shadowless task light provides increased visibility and access.
- Tuned impact mechanism with 1500 ft-lb nut-busting torque and 1000 ft-lb of MAX torque
- Robust and durable all-metal drivetrain and hammer mechanism optimized for maximum power and efficiency
- Variable-speed switch (half and full power only) with electronic brake provides maximum control of the tool and increases safety—release trigger, drive stops spinning
- 4 dimmable settings on the shadowless 360º LED light ring
- Tough composite housing and patented steel-reinforced frame protects against aggressive fluids, chemicals and repeated drops
- Ideally used for removing or fastening cradle bolts tire changing, fleet truck maintenance and in industrial and MRO settings
- Weighs only 7.6 lbs (with BL2022 battery)
- 3-year warranty
| Length | 8.100 in |
| Handle Type | Pistol Grip |
| Warranty | 3 Years |
| Housing Material | Composite Housing and Steel Reinforced Frame |
| Standard | UL Listed, CSA Certified |
| Duty Rating | General Duty |
| No. Of Batteries Required | 1 |
| Power Source | Battery |
| Built-in Light | Yes |
| Side to Center | 1.35 in |
| Series | W7100 Series 1/2" Impact Wrench |
| Drive Size | 1/2 in |
| Blows/Impacts Per Minute | 2450 blows/min |
| Actuation | Trigger |
| Retainer Type | Friction Ring |
| Tool Type | High-Torque |
| Cordless | Yes |
| Brushless Motor | Yes |
| Breakaway Torque | 1500 ft-lb, 2034 nm |
| Torque [Max] | 1000 ft lb |
| Reverse Torque [Max] | 1000 ft-lb, 1356 nm |
| Free Speed | 0 to 1900 rpm |
| Battery Included | Yes |
| Blows/Minute | 2450 bpm |
| Head Width | 2.7 in |
| Bolt Dia. [Max] | 3/4 in |
| Drive Type | Square |
| Weight | 7.6 LB |
| EAN or UPC | 663024013991 |

