- 1/2 in Drive Size
- 20 Voltage
- 2450 Blows/Minute
description
- The Ingersoll Rand® W7153 DXS® Cordless Impact Wrench combines robust versatility with exceptional value to deliver the power of pneumatic in a cordless tool that works smarter, not harder. Features the patented DXS® Drive Xchange System™ that uses a proprietary spline-type interface and fast-swap, interchangeable drives, so you can perform multiple jobs with one tool – without compromise. With 1,600 ft-lbs. of breakaway torque and a lightweight, compact design, the W7153 offers best-in-class performance that eliminates the need for adapters and extensions. A 5 yr. Limited Warranty stands behind our legendary quality, while IQV20™ batteries keep you and your tool running all day long. Ditch your adapters and experience the versatility of the industry’s most compact high torque cordless impact wrench.
applications
- DXS Cordless impact wrenches are designed to remove and install threaded fasteners. Applications include tire changing, cradle bolts, fleet truck maintenance, industrial and MRO.
includes
- DXS2 1/2" Square Drive Anvil (A41H), (2) BL2022 5.0Ah Batteries, 20V Battery Charger. Compatible with all DXS2 anvils and sockets sold as separate sets. 3/8” and 3/4” drive size options as well as extended lengths sold separately.
| Blows/Minute | 2450 bpm |
| Anvil Length | Standard |
| Sound Pressure/Power | 95/106 Db(A) |
| Handle Type | Pistol Grip |
| Length | 8.3 in |
| Height | 9.1 in |
| Hammer Case | Steel-Lined Aluminum |
| Speed [Max] | 1900 rpm |
| Width | 3.3 in |
| Drive Size | 1/2 in |
| Impact Mechanism | Ball and Cam |
| Nut Busting Torque | 1601 ft-lb, 2170 Nm |
| Vibration Level | 17.0 m/s2 |
| Drive Type | Square |
| Standard | IPX6-Certified, UL Listed, CSA Certified |
| Speed Setting | Variable Speed |
| Special Features | Dxs Interchangeable Anvil System |
| Vibration Uncertainy (K) | 3.7 m/s2 |
| Head Width | 2.7 in |
| Voltage | 20 VDC |
| Motor Type | Brushless Motor |
| Torque [Max] | 1003 ft-lb, 1360 Nm |
| Warranty | 5-Year Tool, 2-Year Battery, 3-Year Charger |
| Throttle Type | Trigger |
| Weight | 15.0 LB |
| EAN or UPC | 840462300030 |

