- 1/2 in Drive Size
- 20 Voltage
- 2450 Blows/Minute
description
- The Ingersoll Rand® W7153 DXS® Cordless Impact Wrench combines robust versatility with exceptional value to deliver the power of pneumatic in a cordless tool that works smarter, not harder. Features the patented DXS® Drive Xchange System™ that uses a proprietary spline-type interface and fast-swap, interchangeable drives, so you can perform multiple jobs with one tool – without compromise. With up to 1,600 ft-lbs*. of breakaway torque and a lightweight, compact design, the W7153 offers best-in-class performance that eliminates the need for adapters and extensions. A 5 yr. Limited Warranty stands behind our legendary quality, while IQV20™ batteries keep you and your tool running all day long. Ditch your adapters and experience the versatility of the industry’s most compact high torque cordless impact wrench.
applications
- DXS Cordless impact wrenches are designed to remove and install threaded fasteners. Applications include tire changing, cradle bolts, fleet truck maintenance, industrial and MRO.
features
- Performance: The patented DXS® system features torque that works smarter, not harder. Tight-fitting DXS® attachments deliver up to 15% more motor torque to fasteners*, making the tools more effective – so you never lose power.
- Productivity: Fast-swapping DXS® accessories let you perform multiple jobs with one tool, decreasing downtime and saving space in your toolkit.
- Versatility: Maneuver more easily with a compact design that provides greater access to tight spaces. IQV20™ battery compatibility eliminates the need to purchase multiple battery types.
- Durability: Withstand the rigors of the job site with an impact-resistant body and IPX6-certified environmental rating for protection against water ingress.
- Ergonomics: Lightweight 6.1lb build and ergonomic pistol grip for comfortable all-day use and less operator fatigue.
- Convenience: Get all the power of pneumatic in a go-anywhere 20V cordless design that eliminates air hoses – and the risk of trip hazards.
- Quality: Our best warranty ever – 5 yr. Limited Warranty stands behind our legendary quality and durability.
- Value: Increase your time in service and save replacement costs by simply switching out worn or broken drives to get the tool working like new.
- Power: Powerful brushless motor and ball and cam impact mechanism are finely tuned for best in class power-to-weight ratio. 1600 ft-lbs of nut-busting torque (when used with ¾” DXS® drive accessories).
- Visibility: 360⁰ shadowless task light with 4 dimmable settings provides increased visibility and access.
- Also available in the W7153-K22 kit which includes (2) BL2022 5.0Ah Batteries and 20V Battery Charger.
includes
- DXS2 1/2" Square Drive Anvil (A41H). Compatible with all DXS2 anvils and sockets. 3/8” and 3/4” drive size options as well as extended lengths sold separately. Bare tool only
- batteries and charger sold separately or with other kits.
| Width | 3.3 in |
| Height | 9.1 in |
| Throttle Type | Trigger |
| Nut Busting Torque | 1601 ft-lb, 2170 Nm |
| Blows/Minute | 2450 bpm |
| Standard | IPX6-Certified, UL Listed, CSA Certified |
| Impact Mechanism | Ball and Cam |
| Drive Type | Square |
| Drive Size | 1/2 in |
| Sound Pressure/Power | 95/106 Db(A) |
| Special Features | Dxs Interchangeable Anvil System |
| Handle Type | Pistol Grip |
| Voltage | 20 VDC |
| Hammer Case | Steel-Lined Aluminum |
| Torque [Max] | 1003 ft-lb, 1360 Nm |
| Head Width | 2.7 in |
| Motor Type | Brushless Motor |
| Speed [Max] | 1900 rpm |
| Speed Setting | Variable Speed |
| Length | 8.3 in |
| Vibration Uncertainy (K) | 3.7 m/s2 |
| Warranty | 5-Year Tool, 2-Year Battery, 3-Year Charger |
| Vibration Level | 17.0 m/s2 |
| Anvil Length | Standard |
| Weight | 6.1 LB |
| EAN or UPC | 840462300009 |

