- 3/4 in Drive Size
- 0 to 1900 rpm Free Speed
- Cordless
description
- The IQV® 20 Series W7172 3/4” 20V High Torque Impact Wrench delivers 1500 ft-lb of nut busting torque and utilizes the IQV Power Control System, going from MAX torque to “hand tight” in no time with the best in class length from tip to tail.
features
- POWER: Powerful brushless motor and impact mechanism are finely tuned for best in class power-to-weight ratio.
- CONTROL: Includes the IQV® Power Control System with 4 modes: Full Power, Half Power, Wrench Tight, and Hand Tight. From axle nuts to oil pans, flange bolts to pre-torque joints there’s no need to switch tools.
- ACCESS: 8.5” short tip-to-tail design and 360⁰ shadowless task light provides increased visibility and access.
- Tuned impact mechanism with 1500 ft-lb nut-busting torque and 1000 ft-lb of MAX torque
- Robust and durable all-metal drivetrain and hammer mechanism optimized for maximum power and efficiency
- Variable-speed switch (half and full power only) with electronic brake provides maximum control of the tool and increases safety—release trigger, drive stops spinning
- 4 dimmable settings on the shadowless 360º LED light ring
- Patented steel-reinforced nylon casing protects against aggressive fluids, chemicals and repeated drops
- Ideally used for removing or fastening cradle bolts tire changing, fleet truck maintenance and in industrial and MRO settings
- Weighs only 7.8 lbs (with BL2022 battery)
- 3-year warranty
| Brushless Motor | Yes |
| Blows/Minute | 2450 bpm |
| Warranty | 3 Years |
| Built-in Light | Yes |
| Duty Rating | General Duty |
| Head Width | 2.7 in |
| Reverse Torque [Max] | 1000 ft-lb, 1356 nm |
| Bolt Dia. [Max] | 3/4 in |
| Handle Type | Pistol Grip |
| Standard | UL Listed, CSA Certified |
| Housing Material | Composite Housing and Steel Reinforced Frame |
| Actuation | Trigger |
| Free Speed | 0 to 1900 rpm |
| Breakaway Torque | 1500 ft-lb, 2034 nm |
| Power Source | Battery |
| Drive Size | 3/4 in |
| Series | W7100 Series 3/4" Impact Wrench |
| Cordless | Yes |
| Side to Center | 1.35 in |
| Retainer Type | Friction Ring and Thru-hole |
| No. Of Batteries Required | 1 |
| Tool Type | High-Torque |
| Drive Type | Square |
| Weight | 1.0 LB |
| EAN or UPC | 663024014912 |

