The W7253-TL Forward Torque Limited Impact Wrench from Ingersoll Rand® is purpose-built for passenger tire service applications. Features one fixed forward tightening mode set at 76 ft-lbs to prevent accidental overtightening of tire lug nuts that can lead to costly damage to wheel rotors. The target torque is set to near specification for a wide variety of passenger tires and at a level that allows for a quick final tightening with a manually calibrated torque wrench. Compatible with all DXS® Drive Xchange System™ extended anvils and direct drive sockets.
applications
DXS Cordless impact wrenches are designed to remove and install threaded fasteners. Applications include removing and fastening passenger tire wheel bolts, tire changing, cradle bolts, fleet truck maintenance, industrial and MRO.
features
Power: Powerful brushless motor and ball and cam impact mechanism are finely tuned for best in class power-to-weight ratio. 1600 ft-lbs of nut-busting torque (when used with ¾” DXS® drive accessories) and 75 ft-lbs of forward tightening torque.
Durability: Steel reinforced frame, chemical and impact resistant housing and IPX6-certified environmental rating for protection against water ingress.
Productivity: Fast-swapping DXS® accessories let you perform multiple jobs with one tool, decreasing downtime and saving space in your toolkit.
Control: Variable speed trigger with electronic brake stops the drive when trigger is released. Includes the IQV® Power Control System with 1 mode to auto-stop pre-tightening passenger tires. Finish lug installation with a calibrated torque wrench for perfect installations.
Versatility: Maneuver more easily with a compact design that provides greater access to tight spaces. IQV20™ battery compatibility eliminates the need to purchase multiple battery types.
Visibility: 360⁰ shadowless task light with 4 dimmable settings provides increased visibility and access.
Ergonomics: Lightweight 6.1lb build and ergonomic overmold pistol grip for comfortable all-day use and less operator fatigue.
Quality: Our best warranty ever – 5 yr. Limited Warranty stands behind our legendary quality and durability.
Value: Increase your time in service and save replacement costs by simply switching out worn or broken drives to get the tool working like new.
includes
DXS2 1/2" 2" Extended Anvil (EA42H). Compatible with all DXS2 anvils and sockets sold as separate sets. Bare tool only, batteries and charger sold separately or with other kits.
Weight
5.0 LB
EAN or UPC
840462300023
We're here for you
with Service Centers across the country - We have your back