Meet the crown jewel of Ingersoll Rand’s cordless portfolio. Behind the 2,000 ft-lbs of torque in Ingersoll Rand’s IQV20™ W8000 Series cordless impact wrenches are best-in-class features that help you work with speed, power, and control. Whether you’re removing nuts from a wheel hub or assembling an appliance with tight tolerances, when you put your tools down at the end of the day, you’ll know your impact wrench operated at peak performance- and you got the job done right. Kit includes (2) BL2022 5.0Ah Batteries and BC1121 Charger.
features
Power: With over 2,000 ft-lbs of breakaway torque, they’re the most powerful pistol grip cordless impact wrenches on the market.
Safety: Remove hoses & trip hazards to keep operators & technicians safe without sacrificing power.
IQV® Power Control System includes 4 forward modes: MAX Power, MID, Wrench, Snug and full power reverse.
Brushless Motor: A powerful brushless motor helps remove stubborn fasteners up to 33% faster than our leading competitor.
Shadowless Light: A patented 360° ring light around the anvil completely eliminates shadows around fasteners, making your work easier to see.
Variable Speed Trigger: Lets you apply the speed you need.
Durable: Impact and chemical-resistant housing protects against repeated drops and exposure to shop fluids.
Productivity: Tackle a full day’s worth of work with 99 bolts per charge . Reduce set up time of jobs up to 15% compared to air tools. No waiting on air for roadside applications.
IPX6 rated for tough environmental conditions.
IQV20 Compatible: All Ingersoll Rand cordless impact wrenches are compatible with the IQV20™ battery platform.
Height (with Battery)
11.75 in
Handle Type
Pistol Grip
Width
3.82 in
Anvil Length
6 in Extended
Free Speed [Max]
1350 rpm
Motor
Brushless Motor
Tool Type
High-Torque
Housing Material
Impact and Chemical Resistant Composite Housing
Standard
UL/EN/IEC 62841-1, EN/IEC 62841-2-2. IPX6 rated.
Warranty
1-Year Tool, 2-Year Battery, 3-Year Charger
Standard Bolt Capacity
1 in
Height
10 in
Mid Power Forward Torque
450 ft-lb
Power to Weight Ratio (Nut-Busting Torque/Weight)
271 ft-lb/lb
Length
14.77 in
Duty Rating
Industrial Duty
Reverse Torque [Max]
1200 ft-lb
Fastening Torque
1300 ft-lb
Drive Type
Square
Blows/Minute
1900
Impact Mechanism
Ball and Cam
No. of Power Settings
4
Wrench Tight Forward Torque
180 ft-lb, 244 Nm
Side to Center Distance
1.91 in
Breakaway Torque
2000 ft-lb
Drive Size
3/4 in
Power Source
Battery Powered
Hammer Case
Steel-Lined Aluminum
Bolt Diameter [Max]
1 1/4 in
Retainer Type
Friction Ring and Thru-hole
Actuation Type
Trigger
Voltage
20 VDC
Lumens
38
Hand Tight Forward Torque
20 ft-lb
Wireless Tool Tracking
No Wireless Functionality
Weight
15.15 LB
EAN or UPC
663023171494
We're here for you
with Service Centers across the country - We have your back