Skip to content Skip to navigation menu
1 in 20 V 2200 ft-lb D-Handle Cordless Impact Wrench 4 Battery Kit

W9491-K4E

1 in 20 V 2200 ft-lb D-Handle Cordless Impact Wrench 4 Battery Kit
Item #118683742
  • Cordless Type
  • 2600 ft-lb Torque
  • D-Handle Type
1 in 20 V 2200 ft-lb D-Handle Cordless Impact Wrench 4 Battery Kit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cordless Type
  • 2600 ft-lb Torque
  • D-Handle Type

description

  • Introducing the world’s most powerful 1" cordless impact wrench: the W9491 from Ingersoll Rand. Get 2,600 ft-lbs of nut busting torque with 100% mobility from the market leader in 1” impact wrenches. This powerful cordless impact wrench combines the power of air with the freedom of cordless mobility. Give yourself the ability to move about freely around any job site where space and maneuverability are at a premium.

features

  • POWER: World's Most Powerful 1" Cordless Impact Wrench with best in class power-to-weight ratio. 2,600 ft-lbs of nut busting torque, 2,200 ft-lbs of tightening torque.
  • PRODUCTIVITY: 250 bolts per charge – tackle a full day’s worth of work. Reduce set up time of jobs up to 15% compared to air tools. No waiting on air for roadside applications.
  • IP56 rated for tough environmental conditions.
  • SAFETY: Remove hoses & trip hazards to keep operators & technicians safe
  • IQV® Power Control System includes 3 modes: MAX Power, MID, and Snug
  • Brushless motor delivers durability and efficiency
  • 360° adjustable D-handle: rotates fully around the tool as the job demands
  • Impact and chemical-resistant housing
  • Compatible with IQV® 20 Series Battery System
  • 3-year limited warranty
  • Kit includes impact wrench, (4) batteries, charger, charger cord, and manuals
Handle Type D-Handle
Housing Material Impact and Chemical-Resistant Composite and Patented Steel Reinforced Frame
Standards Ul Listed, CSA Certified, IP56 Rated
Retainer Type Friction Ring and Thru-hole
Actuation Inside Trigger
Drive Type Square
Type Cordless
Torque [Max] 2600 ft-lb
Impact Mechanism Ball and Cam
Free Speed [Max] 890 rpm
Built-in Light No
Sound Pressure 94Db(A), 105 Db(A)
Warranty 3 Years
Nut Busting Torque 2600 ft-lb, 3525 nm
No. of Power Settings 4
Voltage 20 V
Blows/Minute 1170
Drive Size 1 in
Wireless Tool Tracking No Wireless Functionality
Motor Brushless Motor
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison