Skip to content Skip to navigation menu
1" 20V Cordless Forward Torque Limited Impact Wrench 4 Battery Kit, 6" Ext Anvil

W9691TL-K4

1" 20V Cordless Forward Torque Limited Impact Wrench 4 Battery Kit, 6" Ext Anvil
Item #122101426
  • 1" Drive
  • 20V Cordless
  • Forward Torque Limited
  • 6" Extended Anvil
  • Lithium Ion Battery
  • Includes 4 Batteries & Charger Base
+ Show More + Show Less
1" 20V Cordless Forward Torque Limited Impact Wrench 4 Battery Kit, 6" Ext Anvil
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" Drive
  • 20V Cordless
  • Forward Torque Limited
  • 6" Extended Anvil
  • Lithium Ion Battery

description

  • The Ingersoll Rand® W9691TL cordless impact wrench combines industry leading cordless power with torque limited technology to prevent overtightening for heavy truck and bus wheel service. Delivering maximum power of 3,000 ft-lbs of nut-busting torque in reverse and retuned auto-shutoff forward torque modes designed for Class 8 wheel service. Delivering a maximum of 550 ft-lbs of forward torque, the W9691TL forward torque limited modes reduce the risk of overtightening and wheel-off incidents by automatically stopping tightening near desired Class 8 lug nut specifications. Built to withstand the elements, the W9000 series tools are IP56 rated to withstand harsh roadside conditions and cordless mobility reduces setup time, reducing exposure risks to traffic and environmental hazards.

applications

  • Class 8 truck wheel service
  • Transit and coach buses
  • Fleet maintenance
  • Roadside tire service
  • Heavy equipment wheels

features

  • High Reverse (Nut‑Busting) Power
  • IQV® Power Control System
  • Brushless Motor
  • Productivity: 250 bolts per charge – tackle a full day’s worth of work. Reduce set up time of jobs up to 15% compared to air tools. No waiting on air for roadside applications.
  • Extended Reach: The 6-inch extended anvil provides you with increased reach that’s invaluable when working with deeper fasteners.
  • IP56 rated for tough environmental conditions.
  • IQV® Power Control System with 1 mode to auto-stop pre-tightening passenger tires. Finish lug installation with a calibrated torque wrench for perfect installations.
  • Brushless motor delivers durability and efficiency
  • 360° adjustable D-handle: rotates fully around the tool as the job demands
  • Impact and chemical-resistant housing
  • Safety: Remove hoses & trip hazards to keep operators & technicians safe
  • Compatible with IQV® 20 Series Battery System
  • 3-year limited warranty
  • Kit includes impact wrench, (4) batteries, charger, charger cord, and manuals

includes

  • (4) BL2022 5.0Ah Batteries, BC1221 Dual Bay Charger, Charger Cord, Manuals
Motor Brushless Motor
Battery Chemistry Lithium Ion
Head Width 5 in
Breakaway Torque 3000 ft-lb
Voltage Rating 20 VDC
Width 6.93 in
Sound Pressure/Power 95.9 / 106.9 Db(A)
Cordless No
Battery Included Yes
Voltage 20 VDC
Hammer Case Steel-lined Aluminum
Series IQV20™
Drive Type Square
No. of Power Settings 3
Handle Type D-Handle
Vibration Uncertainy (K) 7.7 m/s2
Battery Type Li-Ion
Charger Included Yes
Voltage Type DC Voltage
Height 8.11 in
Torque 550 ft lb
Anvil Length 6" Extended
Housing Material Impact and Chemical-Resistant Composite Housing and Patented Steel Reinforced Frame
RPM [Max] 890 rpm
Socket Drive Size 1 in Square
Actuation Inside Trigger
Drive Size 1 in
Blows/Minute 1170
Vibration Level 23.5 m/s2
No. of Batteries Included 4
Torque [Max] 2200 ft/lbs
Impact Mechanism Ball and Cam
Nut Busting Torque 3000 ft/lbs
Motor Type Brushless Motor
Free Speed 890 rpm
Length 26.13 in
Manufacturer Name Ingersoll-Rand
Bolt Diameter [Max] 1-1/4
Duty Rating Industrial Duty
Battery Voltage 20 V
Weight 42.0 LB
EAN or UPC 840462301204
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison