- Standard Wide Scaler Chisel
- 7" Long
| Type | Standard Wide Scaler Chisel |
| Blade Shape | Straight |
| Shank Length | 7 in |
| Manufacturer Name | Ingersoll-Rand |
| Cutting Width | 1.375 in |
| Weight | 0.5 LB |
| EAN or UPC | 663023060194 |
| Type | Standard Wide Scaler Chisel |
| Blade Shape | Straight |
| Shank Length | 7 in |
| Manufacturer Name | Ingersoll-Rand |
| Cutting Width | 1.375 in |
| Weight | 0.5 LB |
| EAN or UPC | 663023060194 |