- 80 ft Lift
- 350 lbs Capacity
description
- Ingersoll Rand Zim Air (ZA) Series Balancers (Zimmerman) are the most common air balancer/control combination, designed for high-speed, precision handling of variable weight loads. Up/down movement is accomplished through the use of an ergonomically designed pendant with low-effort, color coded thumb levers. After positioning the load with the pendant control, the unit defaults into a balanced load condition that allows the operator up to 18 inches (457 mm) of travel to manually adjust the load for final positioning.
applications
- Designed for continuous, high-speed operation. Use in all manufacturing environments.
features
- Balancers feature all-steel housing, engineered plastic, aircraft grade wire rope and self-closing cast safety hook.
- Features include precise positioning, a pre-lubricated piston chamber, intuitive speed control, and continuous duty operation.
- Standard emergency cable retract brakes mean that if your load is accidentally lost, a spring-loaded centrifugal brake automatically stops the rapid upward cable travel.
- If the air supply is ever interrupted, the unit will maintain the load in the suspended position.
- The load being lifted can never exceed the unit’s maximum rated capacity at a given air pressure, providing intrinsic overload protection.
- Gain flexibility, with ultra-low air consumption, clean oil free operation, and cable travels of up to 80 inches.
- Suspension kits are available for virtually all enclosed track manufacturers, as well as I-beam, Patented/Hardened track, and Hook mounted configurations
- Ergonomic Up/Down pendant control for variable speed and feathering of load position
| Length | 15.68 in |
| Air Pressure | 100 psi |
| Warranty | 1-Year |
| Width | 8.5 in |
| Control | Pendant |
| Housing Material | Steel |
| Capacity | 350 lbs |
| Air Inlet Type | NPT |
| Lift | 80 ft |
| Height | 26.44 in |
| Suspension Type | Hook |
| Standard | ANSI, CE |
| Finish | Powder Coated |
| Air Inlet Size | 3/8 in |
| Lift Capacity | 280 lbs |
| Weight | 110.0 LB |

