Skip to content Skip to navigation menu
Trolley ZRA1 150 lbs Steel Snap Hook 80 in Lift Zero Gravity Air Balancer

ZG2W015080A1C

Trolley ZRA1 150 lbs Steel Snap Hook 80 in Lift Zero Gravity Air Balancer
Item #121894204
  • 80 in Lift
  • 150 lbs Capacity
Trolley ZRA1 150 lbs Steel Snap Hook 80 in Lift Zero Gravity Air Balancer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 in Lift
  • 150 lbs Capacity

description

  • Finding the perfect fit for your ergonomic needs doesn’t have to be complicated. Lighten the load and let the Zero Gravity Air Balancer 2.0 from Ingersoll Rand do the heavy lifting. An improved design and innovative new features cut operator effort in half for reduced fatigue, provide greater flexibility and control, and make setup and maintenance a breeze.

features

  • Ergonomics: ergonomically enhanced handle reduces the amount of energy an operator needs to expend when maneuvering loads. Plus, a buttonless design further reduces the potential for fatigue and repetitive stress injuries.
  • Simplicity: The Zero Gravity Air Balancer 2.0 was created with simplicity in mind. A plug-and-play design eliminates the need for extensive technical training making setup a snap. An intuitive interface makes making safety adjustments quick and easy, while the addition of data run and cycle times courtesy of a Windows GUI tool allows users to plan predictive maintenance schedules.
  • Flexibility: Designed to retrofit easily on any new or existing Ingersoll Rand Air Balancer, The Zero Gravity Air Balancer 2.0 seamlessly transitions between handle and float mode saving time and increasing productivity. The 3-speed control system provides the operator with even greater flexibility and control.
Lift 80 in
Warranty 1-Year
Lower Hook Steel Snap Hook
Capacity 150 lbs
Travel Distance 80 in
Mounting Type Trolley ZRA1
Weight 88.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison