Finding the perfect fit for your ergonomic needs doesn’t have to be complicated. Lighten the load and let the Zero Gravity Air Balancer 2.0 from Ingersoll Rand do the heavy lifting. An improved design and innovative new features cut operator effort in half for reduced fatigue, provide greater flexibility and control, and make setup and maintenance a breeze.
features
Ergonomics: ergonomically enhanced handle reduces the amount of energy an operator needs to expend when maneuvering loads. Plus, a buttonless design further reduces the potential for fatigue and repetitive stress injuries.
Simplicity: The Zero Gravity Air Balancer 2.0 was created with simplicity in mind. A plug-and-play design eliminates the need for extensive technical training making setup a snap. An intuitive interface makes making safety adjustments quick and easy, while the addition of data run and cycle times courtesy of a Windows GUI tool allows users to plan predictive maintenance schedules.
Flexibility: Designed to retrofit easily on any new or existing Ingersoll Rand Air Balancer, The Zero Gravity Air Balancer 2.0 seamlessly transitions between handle and float mode saving time and increasing productivity. The 3-speed control system provides the operator with even greater flexibility and control.
Lower Hook
Steel Snap Hook
Warranty
1-Year
Lift
80 in
Capacity
150 lbs
Travel Distance
80 in
Mounting Type
Trolley ZRA2
Weight
88.0 LB
We're here for you
with Service Centers across the country - We have your back