International Seal & Packing
112X140X13A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #105786904
- 112 mm Shaft Diameter
- 140 mm Housing Bore
- 13 mm Width
- Type A
- Nitrile
| Housing Bore Dia. | 140 mm |
| Construction | A |
| Shaft Dia. | 112 mm |
| Pressure | 2 psi |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Weight | 1.24 LB |
