International Seal & Packing
120X160X12A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #103647838
- 120 mm Shaft Diameter
- 160 mm Housing Bore
- 12 mm Width
- Type A
- Nitrile
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Case Construction | Rubber Covered Steel Case |
| Shaft Dia. | 120 mm |
| Construction | A |
| Pressure | 2 psi |
| Inch/Metric | Metric |
| Housing Bore Dia. | 160 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 2.26 LB |
