International Seal & Packing
12X18X3VB NBR
Rubber Covered Single Lip without Spring Shaft Seal
Item #102017241
- 12 mm Shaft Diameter
- 18 mm Housing Bore
- 3 mm Width
- Nitrile
- Type VB
| Construction | VB (IPC) |
| Case Construction | Rubber Covered Steel Case |
| Shaft Dia. | 12 mm |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/o Spring |
| Housing Bore Dia. | 18 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 2,952 ft/min |
| Temperature Range [Min] | -40 °F |
| Spring Material | None |
| Pressure | 0 psi |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Weight | 0.04 LB |
