International Seal & Packing
14X24X7A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #102049167
- 14 mm Shaft Diameter
- 24 mm Housing Bore
- 7 mm Width
- Type A
- Nitrile
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 2,952 ft/min |
| Lip Style | Internal |
| Housing Bore Dia. | 24 mm |
| Lip Material | Nitrile |
| Shaft Dia. | 14 mm |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Pressure | 2 psi |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Construction | A |
| Temperature Range [Min] | -40 °F |
| Weight | 0.04 LB |
