International Seal & Packing
175X200X15A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #103682025
- 175 mm Shaft Diameter
- 200 mm Housing Bore
- 15 mm Width
- Type A
- Nitrile
| Construction | A |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 2,952 ft/min |
| Shaft Dia. | 175 mm |
| Case Construction | Rubber Covered Steel Case |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Pressure | 2 psi |
| Housing Bore Dia. | 200 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Weight | 1.89 LB |
