International Seal & Packing
230X260X15A FKM
Rubber Covered Single Lip with Spring Shaft Seal
Item #102017305
- 230 mm Shaft Diameter
- 260 mm Housing Bore
- 15 mm Width
- Type A
- Fluorinated Rubber
| Housing Bore Dia. | 260 mm |
| Construction | A |
| Shaft Dia. | 230 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Pressure | 2 psi |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Surface Speed [Nom] | 7,875 ft/min |
| Lip Material | Fluorinated Rubber |
| Weight | 2.97 LB |
