International Seal & Packing
25X36X7AS NBR
Rubber Covered Dual Lip with One Spring Shaft Seal
Item #103738201
- 25 mm Shaft Diameter
- 36 mm Housing Bore
- 7 mm Width
- Type AS
- Nitrile
| Construction | AS |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Housing Bore Dia. | 36 mm |
| Lip Material | Nitrile |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 2 psi |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 25 mm |
| Case Construction | Rubber Covered Steel Case |
| Spring Material | Carbon Steel Garter |
| Weight | 0.05 LB |
