International Seal & Packing
25X45X11AS NBR
Rubber Covered Dual Lip with One Spring Shaft Seal
Item #102017243
- 25 mm Shaft Diameter
- 45 mm Housing Bore
- 11 mm Width
- Type AS
- Nitrile
| Housing Bore Dia. | 45 mm |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 2,952 ft/min |
| Shaft Dia. | 25 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Construction | AS |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 2 psi |
| Lip Type | Dual Lip w/One Spring |
| Weight | 0.06 LB |
