- 30 mm Shaft Diameter
- 40 mm Housing Bore
- 7 mm Width
- Type B
- Nitrile
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | Nitrile |
| Construction | B |
| Shaft Dia. | 30 mm |
| Lip Style | Internal |
| Pressure | 2 psi |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 40 mm |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 2,952 ft/min |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Weight | 0.03 LB |

