International Seal & Packing
35X45X7A FKM
Rubber Covered Single Lip with Spring Shaft Seal
Item #103773249
- 35 mm Shaft Diameter
- 45 mm Housing Bore
- 7 mm Width
- Type A
- Fluorinated Rubber
| Lip Material | Fluorinated Rubber |
| Spring Material | Carbon Steel Garter |
| Housing Bore Dia. | 45 mm |
| Surface Speed [Nom] | 7,875 ft/min |
| Lip Style | Internal |
| Construction | A |
| Shaft Dia. | 35 mm |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 250 °F |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Pressure | 2 psi |
| Weight | 0.12 LB |
