International Seal & Packing
38X54X6.5A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #102050440
- 38 mm Shaft Diameter
- 54 mm Housing Bore
- 6.5 mm Width
- Type A
- Nitrile
| Lip Style | Internal |
| Shaft Dia. | 38 mm |
| Temperature Range [Max] | 250 °F |
| Construction | A |
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 54 mm |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Pressure | 2 psi |
| Weight | 0.25 LB |
