- 40 mm Shaft Diameter
- 62 mm Housing Bore
- 12 mm Width
- Type B
- Nitrile
| Case Construction | Steel Case w/o Inner Case |
| Lip Style | Internal |
| Surface Speed [Nom] | 2,952 ft/min |
| Pressure | 2 psi |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 40 mm |
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Construction | B |
| Housing Bore Dia. | 62 mm |
| Temperature Range [Max] | 250 °F |
| Weight | 0.35 LB |

