International Seal & Packing
40X85X10A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #102019205
- 40 mm Shaft Diameter
- 85 mm Housing Bore
- 10 mm Width
- Type A
- Nitrile
| Housing Bore Dia. | 85 mm |
| Temperature Range [Max] | 250 °F |
| Construction | A |
| Pressure | 2 psi |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 40 mm |
| Lip Type | Single Lip w/Spring |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 2,952 ft/min |
| Weight | 0.88 LB |
