International Seal & Packing
42X52X4VB NBR
Rubber Covered Single Lip without Spring Shaft Seal
Item #104268880
- 42 mm Shaft Diameter
- 52 mm Housing Bore
- 4 mm Width
- Type VB
- Nitrile
| Shaft Dia. | 42 mm |
| Housing Bore Dia. | 52 mm |
| Surface Speed [Nom] | 2,952 ft/min |
| Lip Style | Internal |
| Pressure | 0 psi |
| Temperature Range [Max] | 250 °F |
| Case Construction | Rubber Covered Steel Case |
| Construction | VB (IPC) |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/o Spring |
| Lip Material | Nitrile |
| Weight | 0.25 LB |
