International Seal & Packing
42X62X7A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #102049169
- 42 mm Shaft Diameter
- 62 mm Housing Bore
- 7 mm Width
- Type A
- Nitrile
| Housing Bore Dia. | 62 mm |
| Pressure | 2 psi |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 2,952 ft/min |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 250 °F |
| Shaft Dia. | 42 mm |
| Construction | A |
| Weight | 0.62 LB |
