International Seal & Packing
45X62X10A FKM
Rubber Covered Single Lip with Spring Shaft Seal
Item #102049057
- 45 mm Shaft Diameter
- 62 mm Housing Bore
- 10 mm Width
- Type A
- Fluorinated Rubber
| Shaft Dia. | 45 mm |
| Lip Material | Fluorinated Rubber |
| Construction | A |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Min] | -40 °F |
| Pressure | 2 psi |
| Surface Speed [Nom] | 7,875 ft/min |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Housing Bore Dia. | 62 mm |
| Weight | 0.25 LB |
