International Seal & Packing
50X62X7A FKM
Rubber Covered Single Lip with Spring Shaft Seal
Item #103626249
- 50 mm Shaft Diameter
- 62 mm Housing Bore
- 7 mm Width
- Type A
- Fluorinated Rubber
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Construction | A |
| Lip Style | Internal |
| Housing Bore Dia. | 62 mm |
| Pressure | 2 psi |
| Temperature Range [Max] | 250 °F |
| Case Construction | Rubber Covered Steel Case |
| Lip Material | Fluorinated Rubber |
| Shaft Dia. | 50 mm |
| Inch/Metric | Metric |
| Weight | 0.23 LB |
