International Seal & Packing
55X70X10A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #102515570
- 55 mm Shaft Diameter
- 70 mm Housing Bore
- 10 mm Width
- Type A
- Nitrile
| Housing Bore Dia. | 70 mm |
| Lip Material | Nitrile |
| Pressure | 2 psi |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 55 mm |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Nom] | 2,952 ft/min |
| Inch/Metric | Metric |
| Construction | A |
| Temperature Range [Max] | 250 °F |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Weight | 0.29 LB |
