International Seal & Packing
55X72X7AS NBR
Rubber Covered Dual Lip with One Spring Shaft Seal
Item #102052608
- 55 mm Shaft Diameter
- 72 mm Housing Bore
- 7 mm Width
- Type AS
- Nitrile
| Lip Material | Nitrile |
| Inch/Metric | Metric |
| Shaft Dia. | 55 mm |
| Housing Bore Dia. | 72 mm |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Construction | AS |
| Surface Speed [Nom] | 2,952 ft/min |
| Pressure | 2 psi |
| Temperature Range [Max] | 250 °F |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Weight | 0.29 LB |
