International Seal & Packing
55X90X13A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #105600793
- 55 mm Shaft Diameter
- 90 mm Housing Bore
- 13 mm Width
- Type A
- Nitrile
| Construction | A |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Temperature Range [Max] | 250 °F |
| Pressure | 2 psi |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 2,952 ft/min |
| Housing Bore Dia. | 90 mm |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 55 mm |
| Lip Style | Internal |
| Weight | 1.13 LB |
