International Seal & Packing
58X80X13A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #103605302
- 58 mm Shaft Diameter
- 80 mm Housing Bore
- 13 mm Width
- Type A
- Nitrile
| Shaft Dia. | 58 mm |
| Pressure | 2 psi |
| Surface Speed [Nom] | 2,952 ft/min |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 80 mm |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Lip Type | Single Lip w/Spring |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Construction | A |
| Weight | 0.64 LB |
