International Seal & Packing
60X80X12A NBR
Rubber Covered Single Lip with Spring Shaft Seal
Item #103605418
- 60 mm Shaft Diameter
- 80 mm Housing Bore
- 12 mm Width
- Type A
- Nitrile
| Lip Material | Nitrile |
| Pressure | 2 psi |
| Temperature Range [Max] | 250 °F |
| Construction | A |
| Housing Bore Dia. | 80 mm |
| Shaft Dia. | 60 mm |
| Case Construction | Rubber Covered Steel Case |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Lip Type | Single Lip w/Spring |
| Weight | 0.38 LB |
