International Seal & Packing
60X80X8AS NBR
Rubber Covered Dual Lip with One Spring Shaft Seal
Item #102017207
- 60 mm Shaft Diameter
- 80 mm Housing Bore
- 8 mm Width
- Type AS
- Nitrile
| Surface Speed [Nom] | 2,952 ft/min |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Nitrile |
| Construction | AS |
| Inch/Metric | Metric |
| Shaft Dia. | 60 mm |
| Case Construction | Rubber Covered Steel Case |
| Pressure | 2 psi |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 80 mm |
| Lip Style | Internal |
| Weight | 0.38 LB |
