- 65 mm Shaft Diameter
- 85 mm Housing Bore
- 10 mm Width
- Type C
- Nitrile
| Housing Bore Dia. | 85 mm |
| Temperature Range [Max] | 250 °F |
| Pressure | 2 psi |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Shaft Dia. | 65 mm |
| Lip Material | Nitrile |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Construction | C |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Nom] | 2,952 ft/min |
| Weight | 0.4 LB |

