International Seal & Packing
70X110X10A FKM
Rubber Covered Single Lip with Spring Shaft Seal
Item #103605434
- 70 mm Shaft Diameter
- 110 mm Housing Bore
- 10 mm Width
- Type A
- Fluorinated Rubber
| Construction | A |
| Pressure | 2 psi |
| Lip Style | Internal |
| Lip Material | Fluorinated Rubber |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 110 mm |
| Shaft Dia. | 70 mm |
| Inch/Metric | Metric |
| Case Construction | Rubber Covered Steel Case |
| Weight | 1.66 LB |
