International Seal & Packing
75X100X10AS FKM
Rubber Covered Dual Lip with One Spring Shaft Seal
Item #103605329
- 75 mm Shaft Diameter
- 100 mm Housing Bore
- 10 mm Width
- Type AS
- Fluorinated Rubber
| Lip Style | Internal |
| Shaft Dia. | 75 mm |
| Case Construction | Rubber Covered Steel Case |
| Construction | AS |
| Surface Speed [Nom] | 7,875 ft/min |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Fluorinated Rubber |
| Pressure | 2 psi |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 100 mm |
| Weight | 1.33 LB |
